- 1.82 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
| O.D. | 3.15 in, 80 mm |
| Bearing Type | Radial |
| Row Type | 1 |
| Width | 0.83 in, 21 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.83 in, 21 mm |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Rolling Element | Roller |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| Cage Material | Polyamide |
| Bearing Part | Bearing w/o Inner Ring |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Bearing Style | Bearing Without Inner Ring |
| No. of Rows | Single |
| I.D. | 1.82 in, 46.2 mm |
| Precision Rating | ABEC 1 |
| Cage Type | Non-Metallic |
| Series | 3 |
| No. of Ribs - Outer Ring | 2 |
| Weight | 0.847 LB |
| EAN or UPC | 7316577720832 |

