features
- Two-piece, cast iron housing
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Bolt Hole Spacing Range [Min] | 26 1/4 in |
| Shaft Dia. | 10 in |
| Housing Length | 34 1/4 in |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Locking Device | Adapter Mounted |
| Housing Width | 12 1/4 in |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing | 27 7/8 in |
| Weight | 550.053 LB |
| EAN or UPC | 7316576670336 |

