features
- Two-piece, cast iron housing
- Four-bolt base
- Self-aligning 22200 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Housing Height | 15 11/16 in |
| Lubrication | Relubricatable |
| Locking Device | Locknut Locking |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Inch/Metric | Metric Bore |
| Base Height | 3 1/8 in |
| Bolt Size | 1 1/4 |
| Bearing Design | Expansion |
| Shaft Dia. | 190 mm |
| End Type | Open End |
| Base Width | 7 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 23 in |
| Series | SAF22200 Series |
| Pillow Block Type | Thru-Bolt |
| Base Length | 28 in |
| Weight | 383.0 LB |
| EAN or UPC | 7316577021212 |

