features
- Two-piece, cast iron housing
- Two-bolt base
- Self-aligning 22300 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Base Height | 1 1/8 in |
| Bolt Hole Spacing Range [Max] | 9 in |
| Bolt Size | 5/8 in |
| Housing Height | 5 13/16 in |
| Bolt Hole Spacing | 8 3/8 in |
| Seal Type | Labyrinth Seals |
| Series | SAF22300 Series |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Base Length | 10 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 7 3/4 in |
| Base Width | 2 3/4 in |
| Locking Device | Locknut Locking |
| Housing Construction | 2 Piece |
| Shaft Dia. | 50 mm |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Weight | 22.421 LB |
| EAN or UPC | 7316576668562 |

