features
- Two-piece, cast iron housing
| Seal Type | Labyrinth Seals |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Housing Material | Cast Iron |
| Housing Length | 15 1/4 in |
| Housing Width | 6 1/8 in |
| Bolt Hole Spacing | 12 3/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Shaft Dia. | 3.5 in |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Locking Device | Adapter Mounted |
| Weight | 48.355 LB |
| EAN or UPC | 7316577021113 |

