features
- Two-piece, cast iron housing
| Bolt Hole Spacing | 16 9/16 in |
| Locking Device | Adapter Mounted |
| Housing Length | 20 1/8 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 16 in |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Bolt Holes | 4 |
| Housing Width | 7 5/8 in |
| Shaft Dia. | 5 in |
| Housing Material | Cast Iron |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Weight | 132.401 LB |
| EAN or UPC | 7316576670190 |

