features
- Two-piece, cast iron housing
| Shaft Dia. | 7 in |
| Seal Type | Labyrinth Seals |
| Housing Length | 28 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| Bolt Hole Spacing | 23 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Width | 10 3/4 in |
| Housing Material | Cast Iron |
| Weight | 298.1 LB |
| EAN or UPC | 7316576670299 |

