features
- Two-piece, cast iron housing
| Housing Length | 32 3/4 in |
| Shaft Dia. | 8 in |
| Bolt Hole Spacing | 26 5/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Locking Device | Adapter Mounted |
| Seal Type | Labyrinth Seals |
| Bolt Holes | 4 |
| Housing Width | 12 in |
| Weight | 510.008 LB |
| EAN or UPC | 7316576670329 |

