- 2-Bolt Pillow Block Housing
- Cast Iron
- 14 1/4" Housing Length
- 11 5/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 10 5/8 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 11 5/8 in |
| Bolt Hole Spacing Range [Max] | 12 5/8 in |
| Housing Length | 14 1/4 in |
| Shaft Dia. | 2.6875 in |
| No. of Bolt Holes | 2 |
| Bolt Holes | 2 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Width | 6 1/2 in |
| Seal Type | Labyrinth Seals |
| Weight | 47.664 LB |
| EAN or UPC | 7316576670473 |

