features
- Two-piece, cast iron housing
- Four-bolt base
- Self-aligning 22200 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Height | 11 3/4 in |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Bolt Size | 1 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 5 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 20 1/8 in |
| Series | SAF22200 Series |
| Shaft Dia. | 140 mm |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Bearing Design | Expansion |
| Base Height | 2 3/8 in |
| Bolt Holes | 4 |
| Locking Device | Locknut Locking |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 16 9/16 in |
| Seal Type | Labyrinth Seals |
| Weight | 200.003 LB |
| EAN or UPC | 7316576668500 |

