features
- Cast steel housing
| Bolt Hole Spacing | 12 3/8 in |
| Housing Length | 15 1/4 in |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Bolt Holes | 2 |
| Housing Material | Cast Steel |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Shaft Dia. | 100 mm |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 11.625 |
| Locking Device | Locknut Locking |
| Housing Width | 6 1/8 in |
| Weight | 62.899 LB |
| EAN or UPC | 7316571243870 |

