- Rod End
- Radial Bearing Type
- 29 mm ID
- 64 mm OD
- 14 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Weight | 0.164 LB |
| EAN or UPC | 7316577069054 |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Weight | 0.164 LB |
| EAN or UPC | 7316577069054 |