- Rod End
- Radial Bearing Type
- 56.1 mm ID
- 73.6 mm OD
- 23.8 mm Width
| Sealing | Without |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 1.135 LB |
| EAN or UPC | 7316577315113 |
| Sealing | Without |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 1.135 LB |
| EAN or UPC | 7316577315113 |