- Rod End
- Radial Bearing Type
- 54 mm ID
- 106 mm OD
- 28 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 0.792 LB |
| EAN or UPC | 7316577002945 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 0.792 LB |
| EAN or UPC | 7316577002945 |