- Rod End
- Radial Bearing Type
- 94 mm ID
- 191 mm OD
- 59.3 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 4.994 LB |
| EAN or UPC | 7316570378856 |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 4.994 LB |
| EAN or UPC | 7316570378856 |