- Rod End
- Radial Bearing Type
- 37 mm ID
- 77 mm OD
- 27 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Weight | 0.387 LB |
| EAN or UPC | 7316577032546 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Weight | 0.387 LB |
| EAN or UPC | 7316577032546 |