- Rod End
- Radial Bearing Type
- 25 mm ID
- 49 mm OD
- 36 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.121 LB |
| EAN or UPC | 7316577001894 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.121 LB |
| EAN or UPC | 7316577001894 |