- Rod End
- Radial Bearing Type
- 40.4 mm ID
- 64.5 mm OD
- 21.8 mm Width
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 0.463 LB |
| EAN or UPC | 7316577052131 |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 0.463 LB |
| EAN or UPC | 7316577052131 |