- Rod End
- Radial Bearing Type
- 59.5 mm ID
- 97 mm OD
- 30.9 mm Width
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 1.431 LB |
| EAN or UPC | 7316570445688 |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 1.431 LB |
| EAN or UPC | 7316570445688 |