- Rod End
- Radial Bearing Type
- 137.2 mm ID
- 213.5 mm OD
- 71.3 mm Width
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Weight | 15.494 LB |
| EAN or UPC | 7316577003881 |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Weight | 15.494 LB |
| EAN or UPC | 7316577003881 |