Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Surface Treated Carbon Steel Nitrocarburized Chock

SM 30 -CSTR

PENDING RECODE TO SKF_SM 30 E-CSTR, MTRL - 120490894
Item #118261911
  • Surface Treated Carbon Steel Material
  • Nitrocarburized Finish
Surface Treated Carbon Steel Nitrocarburized Chock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Surface Treated Carbon Steel Material
  • Nitrocarburized Finish

description

  • Surface treated chocks are often installed in demanding environments, including humid and salty climates – where enhanced corrosion protection is recommended. Each part is individually surface treated, which helps to give the chocks a consistent quality and extended performance against corrosion.

features

  • A high load capacity
  • A broad adjustment range
  • An optimized load path through the product
  • An optimized bolt/Vibracon combination
  • Reduced chock height across the entire range
Weight 11.574 LB
EAN or UPC 7316576034404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison