features
- Cast iron housing
| Mounted Unit Series | SNL |
| Bolt Holes | 2 |
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing Range [Max] | 210.0000 mm |
| Bolt Hole Spacing | 105 mm |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Weight | 10.362 LB |
| EAN or UPC | 7316570624113 |

