- Air Operated Pump
description
- The THAP 150E/SK1 air-driven hydraulic pump set can be used for mounting SKF OK Coupling hydraulic chambers and for mounting and dismounting large rolling element bearings using the oil injection method. It is also suitable for simlar applications for pressures upto 150 MPa/21,750 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings, as well as a high pressure hose, pressure gauges and nipples to connect to the application. SKF Mounting and Dismouting fluids are recommended for use with the THAP 150E.
features
- Time savings compared to hand operated pumps
- Portable
- Continuous supply of oil
- Internal air pressure limiter helps ensure safe operation
- Low air consumption
- Wide operating temperature range
- Includes high pressure hose and pressure gauge
- Sturdy storage boxes
| Height | 202 mm |
| Width | 171 mm |
| Length | 350 mm |
| Weight | 48.502 LB |
| EAN or UPC | 7316576917875 |

