- Heater
- Up to 260 lb Bearings
description
- TIH 030M:. Small, portable induction heater with high heating capacity of up to 88 lb bearing. Extremely-efficient, new-generation design. Includes time and temperature modes, built-in automatic demagnetization, overheat protection, and two-step power reduction. Foldable support arms facilitate heating or larger diameter bearings. Complete with three internally-stored yokes, heat-resistant gloves, and three-year warranty.
applications
- Bearings
- Bushings
- Gears
- Pulleys
- Shrink rings
- Couplings
- Belt wheels
- Pistons
- Sleeves
features
- Induction heating
| For Bearing Size | up to 260 lb |
| Weight | 87.303 LB |
| EAN or UPC | 7316572089880 |

