- Induction Heater
description
- The SKF TIH L77 is a very large induction heater for hot bearing mounting. The TIH L77 is characterised by its extended operating area that allows very large bearings to be heated. The sliding yoke supports an ergonomic workflow and the heater can easily be transported by forklift. The TIH L77 is designed for very wide bearings weighing up to 1200 kg.
features
- Extended operating area for very wide bearings
- Standard sliding yoke for ergonomic operation
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
| Length | 1320 mm |
| Height | 1150 mm |
| Width | 600 mm |
| Weight | 1117.742 LB |
| EAN or UPC | 7316574498659 |

