- Mechanical Timer
- Up to 70 lb Bearings
description
- TIH 015:. High quality, basic bearing heater that utilizes proven SKF induction technology. Features simple, one-button start/stop operation. Use with TMTP 200 ThermoPen or TMTL 260 ThermoLaser. Built-in overheating protection. Can be used to manually demagnetize bearings. Maximum capacity 50 lb. Comes complete with two yokes and heat-resistant gloves. 110 V. Three-year warranty.
applications
- Bearings
- Bushings
- Gears
- Pulleys
- Shrink rings
- Couplings
- Belt wheels
- Pistons
- Sleeves
features
- Induction heating
| For Bearing Size | up to 70 lb |
| Weight | 61.258 LB |

