- Multi-Point Lubricator
description
- SKF Multi point automatic lubricators are sturdy and durable systems packaged as complete kits, including the lubricator, required tubing, and connectors. Designed to supply from one to eighteen lubrication points, the lubricators feature pluggable outlets and are easy to install and program via a keypad with LED display. Featuring a reservoir capacity of nearly one litre, the lubricators have a stirring paddle to prevent grease separation, making them suitable for more lubricants. With a high IP protection rating, they are vibration resistant, withstand equipment washdowns, and prevent contamination ingress.
features
- Easy to install and program
- Complete kit
- Suitable for up to 18 lubrication points
- Low-level and malfunction alarms, remote notification possible
- Machine steering capable
- This 24V DC version is developed especially for agricultural and off-road vehicles but can also be used in industrial applications
Weight | 17.196 LB |
EAN or UPC | 7316577289544 |