- Grease Lubricator Kit
- Temp Range -13° F to 160° F
- Pressure Max 1740 psi
| NLGI No. | 2, 3 |
| Component | Kit |
| Temperature Range [Max] | 160 °F |
| Maximum Length of Feed Lines | 16 ft |
| Series | TLMP |
| Thread | R1/4 |
| Pressure [Max] | 1740 psi |
| No. of Feed Lines | 1 to 18 |
| Reservoir Capacity | 1 L |
| Temperature Range [Min] | -13 °F |
| Lubricator Type | Multi-Point |
| Weight | 0.0 KG |

