Skip to content Skip to navigation menu
Black Oxide Alloy Engineering Steel Lock Nut Socket

TMFS 16

Black Oxide Alloy Engineering Steel Lock Nut Socket
Item #101485871
  • 105 mm Outer Diameter Lock Nut
  • Alloy Engineering Steel, Hardened And Tempered Material
Black Oxide Alloy Engineering Steel Lock Nut Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 105 mm Outer Diameter Lock Nut
  • Alloy Engineering Steel, Hardened And Tempered Material

description

  • The TMFS axial lock nut sockets are used to mount bearings on tapered journals or adapter sleeves and for dismounting bearings on withdrawal sleeves. Available in 21 different sizes, they are suitable for various locknuts sizes 0 to 20.

features

  • Good alternative to hook spanners, making the use of power tools or torque wrenches possible
  • Allow the use of torque wrenches
  • The sockets are provided with a zinc flake coating to assure corrosion protection.
Weight 4.409 LB
EAN or UPC 7316570689266
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison