Skip to content Skip to navigation menu
Hydraulic Pump

TMJL 100

Hydraulic Pump
Item #101170497
  • 1000 bar Maximum Pressure
  • 3000 mm Hose Length
Hydraulic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000 bar Maximum Pressure
  • 3000 mm Hose Length

description

  • The SKF TMJL 100 pump is mainly intended for use with hydraulic nuts (? HMV 92E) to mount bearings or components where a maximum pressure of 100 MPa(14,500 psi) is required. The TMJL 100 can be used for oil injection applications for removing rolling element bearings and is suitable for use with SKF Hydraulic Assisted Pullers TMHP series.

features

  • Oil container capacity 800 cm³ (48 in³)
  • Fitted with a pressure gauge
  • Packed in a sturdy protective case
  • Supplied with an extra litre of fluid
Weight 37.43 LB
EAN or UPC 7316577745668
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison