Skip to content Skip to navigation menu
Hydraulic Pump

TMJL 50

Hydraulic Pump
Item #101170504
  • 500 bar Maximum Pressure
  • 3000 mm Hose Length
Hydraulic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500 bar Maximum Pressure
  • 3000 mm Hose Length

description

  • The SKF TMJL 50 is mainly intended for larger SKF Hydraulic Nuts and SKF OK Coupling hydraulic chambers, but is also suitable for applications where a maximum pressure of 50 MPa (7,250 psi) is required.

features

  • Large oil container capacity 2700 cm³
  • (165 in³)
  • Over pressure valve and connection port for a pressure gauge
  • Packed in a sturdy protective case
  • Supplied with an extra litre of fluid
Weight 39.229 LB
EAN or UPC 7316570551303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison