- Radial Ball Bearing Type
- 23.812 mm Inside Diameter
- 52 mm Outside Diameter
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Length Through Bore | 1.343 in |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Relubrication Feature | With |
| I.D. | 0.9375 in |
| Sealing | Seal On Both Sides |
| Dynamic Load Rating | 2430 lbf |
| Lubricant | Grease |
| Bearing Design | Deep Groove Design |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Type | Radial, Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Cage Type | Non-Metallic |
| Overall Width | 1.343 in |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| O.D. Type | Spherical |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Weight | 0.47 LB |
| EAN or UPC | 7316577752864 |

