- Radial Deep Groove Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 37 mm Width
| O.D. | 85 mm |
| Inch/Metric | Metric Bore |
| Lubricant | Grease |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Inside Dia. | 45 mm |
| Enclosure | Double Sealed |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Cage Type | Non-Metallic |
| I.D. | 45 mm |
| Relubrication Feature | With |
| Outside Dia. [Max] | 85 mm |
| Sealing | Seal On Both Sides |
| Material | Steel |
| Cage Material | Non-Metallic |
| Weight | 0.55 LB |
| EAN or UPC | 7316570856378 |

