- Radial Deep Groove Bearing Type
- 19.05 mm Inner Diameter
- 47 mm Outer Diameter
- 31 mm Width
| I.D. | 0.750 in |
| O.D. | 47 mm |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Rows of Balls | Single |
| Inside Dia. | 19.05 mm |
| Rolling Element | Ball Bearing |
| Outside Dia. [Max] | 47 mm |
| Inch/Metric | Inch Bore |
| Weight | 0.39 LB |
| EAN or UPC | 7316572252321 |

