- Scalpel
- Disposable
- Sterilized
- 5 Pack
features
- Handle lightly weighted, balanced for stability
- Finger-friendly® edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Chemically inert blade never rusts
| Blade Type | Disposable |
| Blade Material | Zirconium Oxide |
| No. of Blades | 5 |
| Cutting Depth | 12.7 mm |
| Weight | 0.011 LB |
| EAN or UPC | 895142105740 |

