
- 1.500 in Roller Diameter, Cylindrical Roller, Slotted End, Sealed, Needle Bearing Cam Follower
Enclosure | Sealed |
Stud Dia. | 0.625 in |
Threads per Inch | 18 |
Material | Steel |
Inch/Metric | Inch |
Dynamic Load Rating | 5560 lbf |
Roller Width | 0.875 in |
Bearing Type | Needle Bearing |
Roller Dia. | 1.500 in |
Roller Type | Cylindrical |
End Type | Slotted |
Stud Length | 1.5 in |
Stud Type | Standard |
Static Capacity | 5730 lbf |
Thread Type | UNF |
Thread Size | 5/8 |
Weight | 0.55 LB |
EAN or UPC | 651041095779 |
