Skip to content Skip to navigation menu
Smith BearingCR-7/8-X

CR-7/8-X

CR-X Series Regular Stud Cam Follower
Item #101583263
  • 0.875 in Roller Diameter, Cylindrical Roller, Slotted End, Sealed, Needle Bearing Cam Follower
Smith BearingCR-7/8-X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875 in Roller Diameter, Cylindrical Roller, Slotted End, Sealed, Needle Bearing Cam Follower
Thread Type UNF
Inch/Metric Inch
Stud Dia. 0.375 in
End Type Slotted
Enclosure Sealed
Stud Type Standard
Threads per Inch 24
Stud Length 0.875 in
Material Steel
Roller Type Cylindrical
Thread Size 3/8
Roller Width 0.500 in
Static Capacity 2260 lbf
Bearing Type Needle Bearing
Dynamic Load Rating 2140 lbf
Roller Dia. 0.875 in
Weight 0.1 LB
EAN or UPC 651041012165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison