Skip to content Skip to navigation menu
Smith BearingMUTD-17-D

MUTD-17-D

Metric Needle Bearing Cam Follower Full Compliment Double Row Heavy Yoke Type Crowned Sealed
Item #113067568
  • MUTD Series Double Row Metric Cam Followers, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
Smith BearingMUTD-17-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MUTD Series Double Row Metric Cam Followers, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
Inner Ring With Inner Ring
Roller Dia. 40 mm
Roller Type Cylindrical
Overall Width 21 mm
Bearing Type Double Row Heavy-Duty Rollers
I.D. 17 mm
Series MUTD
Material Steel
Enclosure Shielded
Inch/Metric Metric
Roller Width 20 mm
Weight 147.0 LB
EAN or UPC 651041155480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison