Metric Needle Bearing Cam Follower Full Compliment Double Row Heavy Yoke Type Crowned Sealed
Item #111797971
MUTD Series Double Row Metric Cam Followers, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NUTR Series Yoke Type Track Roller With Axial Guidance
Item #101045838
each
MUTD Series Double Row Metric Cam Followers, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
Enclosure
Shielded
I.D.
50 mm
Roller Dia.
90 mm
Bearing Type
Double Row Heavy-Duty Rollers
Inner Ring
With Inner Ring
Series
MUTD
Overall Width
32 mm
Roller Type
Cylindrical
Roller Width
30 mm
Material
Steel
Inch/Metric
Metric
Weight
1.9 LB
EAN or UPC
651041155626
We're here for you
with Service Centers across the country - We have your back