Skip to content Skip to navigation menu
Smith BearingMVCR-62

MVCR-62

MVCR Series Metric Smith-Trax
Item #101659906
  • Cam Follower
  • 90 mm OD V-Groove Roller
  • 24 mm Standard Stud
  • M24 Thread
  • Metal Plug End
  • Sealed
  • Steel
+ Show More + Show Less
Smith BearingMVCR-62
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cam Follower
  • 90 mm OD V-Groove Roller
  • 24 mm Standard Stud
  • M24 Thread
  • Metal Plug End

description

  • SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
Weight 3.945 LB
EAN or UPC 651041211698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison