- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 2.438 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 11.9 lb
| Housing Material | Cast Iron |
| Bolt Centers | 186.4 mm |
| Locking Type | Eccentric Collar |
| Bearing Material | AISI 52100 |
| I.D. | 2.438 in |
| Housing Length | 242.1 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 140.1 mm |
| Overall Width | 78 mm |
| Closure Type | Dual Seals (B-Type) |
| Operating Temperature [Max] | 248° F |
| Duty Type | Standard |
| Dynamic Load Rating | 11500 N |
| Bolt Size | 5/8 in, M16 |
| Static Load Rating | 7490 N |
| Weight | 11.9 LB |
| EAN or UPC | 800675695927 |

