- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 2.938 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 18.3 lb
| Bolt Centers | 217 mm |
| Static Load Rating | 10540 N |
| Operating Temperature [Max] | 248° F |
| Housing Height | 166 mm |
| Housing Material | Cast Iron |
| Housing Length | 275 mm |
| Bolt Size | 7/8, M22 |
| Overall Width | 92 mm |
| Closure Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| I.D. | 2.938 in |
| Locking Type | Eccentric Collar |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 14620 N |
| Bearing Material | AISI 52100 |
| Weight | 18.3 LB |
| EAN or UPC | 800675752095 |

