- 52 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Stainless Steel
- Set Screw Locking
- Wide Inner Ring
- Lubrication Groove with hole on collar side
- Dual Seals (Type B)
- Pre-Lubricated with H1 Food Grade Grease
- 0.51 lb
| Bearing Material | Stainless Steel |
| Bore Diameter | 25 mm |
| Operating Temperature [Max] | 248° F |
| Closure Type | Dual Seals (B-Type) |
| Static Load Rating | 1440 N |
| Bore Type | Round |
| Inner Ring Type | Wide Inner Ring |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Outer Diameter Type | Spherical |
| Length Through Bore | 34 mm |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 2670 N |
| O.D. | 52 mm |
| Weight | 0.51 LB |
| EAN or UPC | 800675664688 |

