| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Length Through Bore | 5.688 in |
| Keyway Type | Standard |
| Type | Coupling Flanges |
| Set Screw Size | 3/8-16 x 3/8 |
| Hub Dia. | 4.375 in |
| No. of Set Screws | 2 |
| Bore Dia. | 2.625 in |
| Material | Cast Iron |
| Flange Dia. | 7.5 in |
| Weight | 10.58 LB |
| EAN or UPC | 806372133915 |

