| Material | Cast Iron |
| Type | Coupling Flanges |
| Flange Dia. | 8.625 in |
| Length Through Bore | 6.25 in |
| Bore Type | QD Bushed |
| Weight | 12.0 LB |
| EAN or UPC | 8063721420924 |
| Material | Cast Iron |
| Type | Coupling Flanges |
| Flange Dia. | 8.625 in |
| Length Through Bore | 6.25 in |
| Bore Type | QD Bushed |
| Weight | 12.0 LB |
| EAN or UPC | 8063721420924 |