| Type | Coupling Flanges |
| Bore Dia. | 1.875 in |
| Flange Dia. | 8.625 in |
| Keyway Type | Standard |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| No. of Set Screws | 2 |
| Hub Dia. | 5.25 in |
| Material | Cast Iron |
| Set Screw Size | 3/8-16 x 3/8 |
| Length Through Bore | 7.125 in |
| Weight | 16.6 LB |
| EAN or UPC | 8063721415692 |

