| Type | Coupling Flanges |
| Bore Type | QD Bushed |
| Length Through Bore | 8.75 in |
| Material | Cast Iron |
| Flange Dia. | 11.75 in |
| Weight | 31.2 LB |
| EAN or UPC | 8063721421150 |
| Type | Coupling Flanges |
| Bore Type | QD Bushed |
| Length Through Bore | 8.75 in |
| Material | Cast Iron |
| Flange Dia. | 11.75 in |
| Weight | 31.2 LB |
| EAN or UPC | 8063721421150 |