| Type | Coupling Flanges |
| Hub Dia. | 6.75 in |
| Keyway Type | Standard |
| Length Through Bore | 9.25 in |
| Bore Dia. | 3.438 in |
| Set Screw Size | 1/2-13 x 1/2 |
| Flange Dia. | 11.75 in |
| No. of Set Screws | 2 |
| Material | Cast Iron |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Weight | 45.2 LB |
| EAN or UPC | 8063721420092 |

