Skip to content Skip to navigation menu
MasterDrive14B

14B

Item #119681411
MasterDrive14B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material Cast Iron
Flange Dia. 13.875 in
Type Coupling Flanges
Length Through Bore 9.875 in
Bore Type QD Bushed
Weight 51.4 LB
EAN or UPC 8063721421228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison