| Flange Dia. | 13.875 in |
| Keyway Type | Standard |
| Length Through Bore | 9.875 in |
| Bore Dia. | 3.875 in |
| Type | Coupling Flanges |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Hub Dia. | 7.5 in |
| No. of Set Screws | 2 |
| Material | Cast Iron |
| Set Screw Size | 1/2-13 x 1/2 |
| Weight | 69.1 LB |
| EAN or UPC | 8063721420306 |

